RS40-NP-2 Tsubaki ANSI one pitch offset link
Chain | ANSI NP Chain |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 17 g |
---|---|
Chain | ANSI NP Chain |
Chain pitch | 12.7 mm |
Weight | 17 g |
Inner width min. | 7.95 mm |
Roller diameter | 7.92 mm |
Pin length | 33.5 mm |
Material | Nickel-Plated |
Plate type | Link |
Usually arrives within 14 working days