References
Renold:12B1SSX25FT
Rubix:171A8012
EAN:0673766704378




Product details : RENOLD 3/4 SS ROLLER CHAIN 12B1SSX25FT
Renold Coris British Standard (BS) Stainless Steel Simplex Transmission Chain.
Technical specifications
Attributes
| Logistic Weight | 9,525 g |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Chain | 12b-1 |
| Roller diameter | 12.07 mm |
| Inner width min. | 11.68 mm |
| Chain length | 7620 mm |
| Pin length | 21.9 mm |
| Chain pin diameter | 5.72 mm |
| Plate type | round |
| Plate height | 16 mm |
| Plate thickness | 1.81 mm |
| Tensile strength min. | 18.64 kN |
Show UNSPSC/ECL@SS
£ 618.45 excl. VAT
/ Each
£ 742.14 incl. VAT
- In stock: Next day delivery