RS08B-3 Tsubaki BS GT4 Winner two pitch offset link
Chain | 08B32POL |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 55 g |
---|---|
Chain | 08B32POL |
Chain pitch | 12.7 mm |
Weight | 55 g |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Pin length | 48.4 mm |
Plate type | Round |
Usually arrives within 14 working days