RS60-2 Tsubaki ANSI G7 connecting link
Chain | 602CL |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 53 g |
---|---|
Chain | 602CL |
Chain pitch | 19.05 mm |
Weight | 53 g |
Inner width min. | 12.7 mm |
Roller diameter | 11.91 mm |
Pin length | 52.6 mm |
Plate type | Round |
Chain pin diameter | 5.96 mm |
In stock: Next day delivery