SKF SUPER HEAVY Connecting Link SH-1C/L Series
Chain | Roller |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 70 g |
---|---|
Chain | Roller |
Chain pitch | 19.05 mm |
Inner width min. | 12.57 mm |
Roller diameter | 11.91 mm |
Plate height | 18 mm |
Plate thickness | 3.25 mm |
Pin length | 29.2 mm |
Material | 45Mn, 40Cr, 35CrMo, Premium Carbon Steel no. 45 (Side Plate);Premium Carbon Steel no. 10, Premium Carbon Steel no. 45 (Roller);20Mn Premium Carbon Steel no. 20 (Bush);35CrMo, GCr15, 30CrMnTi, 40Cr, 20CrMnMo (Pin) |
Type | Extra Strength Chain |
Plate type | Straight |
Chain pin diameter | 5.94 mm |
Usually arrives within 14 working days