RF06B-SS-1 Tsubaki BS -SS two pitch offset link
Chain | BS SS Chain |
---|---|
Chain pitch | 9.525 mm |
Logistic Weight | 10 g |
---|---|
Chain | BS SS Chain |
Chain pitch | 9.525 mm |
Weight | 10 g |
Inner width min. | 5.72 mm |
Roller diameter | 6.35 mm |
Pin length | 15.45 mm |
Usually arrives within 14 working days