BS Offset Link
Chain | 10B-2 |
---|---|
Chain pitch | 15.875 mm |
Profile | Duplex (2) |
Chain | 10B-2 |
---|---|
Chain pitch | 15.875 mm |
Profile | Duplex (2) |
Inner width min. | 9.65 mm |
Roller diameter | 10.16 mm |
Plate height | 14.7 mm |
Plate thickness | 1.7 mm |
Pin length | 37.2 mm |
Material | Carbon steel |
Plate type | Standard |
Chain pin diameter | 5.08 mm |
Usually arrives within 14 working days