FENNER+ SPRING CLIP CONNECTING LINK 12B-3 BS 3/4 INCH TRIPLEX
Connective link
See technical informationReferences
Fenner:12B3/CL1-FENNER+
Rubix:406A5320
Manufacturer :13612B-3FP-E


Technical specifications
| Chain | 12b-3 (british standard / iso 606) |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | triplex (3) |
Product details : FENNER+ SPRING CLIP CONNECTING LINK 12B-3 BS 3/4 INCH TRIPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link spring clip Fenner PLUS ISO 12B-3 pitch 3/4"
Technical specifications
Attributes
| Chain | 12b-3 (british standard / iso 606) |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | triplex (3) |
| Material | steel |
| Roller diameter | 12.07 mm |
| Type | spring clip link for roller chain 12b-3 |
Show UNSPSC/ECL@SS
£ 11.13 excl. VAT
/ Each
£ 13.36 incl. VAT
- Delivery usually within ( 2 ) days