BS Simplex Roller Chain
Chain pitch | 31.75 mm |
---|---|
Profile | simplex (1) |
Chain | 20b-1 |
Chain pitch | 31.75 mm |
---|---|
Profile | simplex (1) |
Chain | 20b-1 |
Roller diameter | 19.05 mm |
Inner width min. | 19.56 mm |
Chain length | 5000 mm |
Material | carbon steel |
In stock: Next day delivery