TSUBAKI 4110080000-M STRAIGHT SIDE PLATE CHAIN RF08B 1 RP (P=1/2') MTR
RF08B 1 RP (P=1/2'')
See technical informationReferences
Tsubaki:RF08B 1 RP (P=1/2'') H=11.8mm
Rubix:267A4182
Manufacturer :4110080000-M
EAN:8718472172256

Product details : TSUBAKI 4110080000-M STRAIGHT SIDE PLATE CHAIN RF08B 1 RP (P=1/2') MTR
Tsubaki BS Attachment chain is based on Tsubaki BS/DIN GT4 Winner RS roller chain, the most advanced chain in the European market, and assembled with attachments for conveying. A wide variety of standard and special attachments are available for this chain series.
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Chain | rf08b-1 |
| Roller diameter | 8.51 mm |
| Inner width min. | 7.75 mm |
| Pin length | 8.4 mm |
| Chain pin diameter | 4.45 mm |
| Weight | 0.689 kg |
| Plate type | straight |
| Plate height | 11.8 mm |
| Plate thickness | 1.6 mm |
| Standard | ISO 606 |
| Tensile strength min. | 17.8 kN |
| Series | bs |
| Number of rows | 1 |
Show UNSPSC/ECL@SS
£ 43.15 excl. VAT
/ Each
£ 51.78 incl. VAT
- Usually arrives within 14 working days