MECALINE C12B1SPL 12B-1X5MTR BS STRAIGHT SIDE PLATE ROLLER CHAIN


BS Straight Sided Chain

References
mecaline:12B-1STRAIGHTSIDEDX5MTR
rubix:45034915
ean:3660338377952
brand logo
brand logo
Technical specifications
Chain pitch19.05 mm
ProfileSimplex (1)
Chain12B-1
See all Specifications

Product details : MECALINE C12B1SPL 12B-1X5MTR BS STRAIGHT SIDE PLATE ROLLER CHAIN


Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel.(Except Stainless Steel Chain) The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
12B1 - BS Simplex Staight Sided Chain - Carbon Steel - DIN 8187-ISO 606 Standard - Plates core-treated HRC 42 to 46

Strengths

Heat treated components, high durability

Applications

For use with BS chain and sprockets

Technical specifications


Attributes
Chain pitch19.05 mm
ProfileSimplex (1)
Chain12B-1
Chain length5000 mm
MaterialCarbon steel
Show UNSPSC/ECL@SS
£ 69.64 excl. VAT
/ Each
£ 83.57 incl. VAT
  • In stock: Next day delivery