RS12B-NP-3 Tsubaki BS roller chain for corrosive environments
Chain pitch | 19.05 mm |
---|---|
Profile | Triplex (3) |
Chain | 12B-3 |
Logistic Weight | 17500 g |
---|---|
Chain pitch | 19.05 mm |
Profile | Triplex (3) |
Chain | 12B-3 |
Roller diameter | 12.07 mm |
Inner width min. | 11.68 mm |
Chain length | 5000 m |
Material | Nickel-Plated |
Pin length | 65.4 mm |
Chain pin diameter | 5.72 mm |
Weight | 17.5 kg |
Plate type | Flat |
Plate height | 16.1 mm |
Plate thickness | 1.8 mm |
Tensile strength min. | 92 kN |
Usually arrives within 14 working days