RENOLD SYNERGY GY12B1X10FT SIMPLEX CHAIN

Synergy

See technical information

References

Renold:GY12B1X10FT
Rubix:171A8464
EAN:0673766000104
brand logo

Technical specifications

Chain pitch19.05 mm
Profilesimplex (1)
Chain12b-1
See all Specifications

Product details : RENOLD SYNERGY GY12B1X10FT SIMPLEX CHAIN


Renold Synergy has earned an unparalleled reputation as the only real roller chain with high performance. This is not only the result of years of research and testing, but also feedback from engineers around the world who have tested these chains to the limit. Independent tests demonstrate that Renold Synergy perform up to 6 times better than the competitors' best chains.

Strengths

• Improved wear sensitivity
• Built to perform
• Wide range of lengths
• Solid bushes
• Improved stress distribution on the material

Technical specifications


Attributes
Logistic Weight3,7 g
Chain pitch19.05 mm
Profilesimplex (1)
Chain12b-1
Roller diameter12.07 mm
Inner width min.11.68 mm
Chain length3048 m
Pin length21.9 mm
Chain pin diameter5.72 mm
Plate typeround
Plate height16 mm
Plate thickness1.81 mm
Tensile strength min.28.9 kN
£ 195.33 excl. VAT
/ Each
£ 234.40 incl. VAT
  • In stock: Next day delivery