MECALINE 08B-3X5MTR BS TRIPLEX ROLLER CHAIN


BS Triplex Roller Chain

References
mecaline:08B3
rubix:45034889
manufacturer :875363
ean:3660338289576
brand logo
brand logo
Technical specifications
Chain pitch12.7 mm
ProfileTriplex (3)
Chain08B-3
See all Specifications

Product details : MECALINE 08B-3X5MTR BS TRIPLEX ROLLER CHAIN


Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
08B3 - BS Triplex Roller Chain - Carbon Steel - DIN 8187-ISO 606 Standard - Plates core-treated HRC 42 to 46

Strengths

Heat treated components, high durability

Applications

For use with BS chain and sprockets

Technical specifications


Attributes
Chain pitch12.7 mm
ProfileTriplex (3)
Chain08B-3
Inner width min.7.75 mm
Chain length5000 mm
MaterialCarbon steel
Show UNSPSC/ECL@SS
£ 107.29 excl. VAT
/ Each
£ 128.75 incl. VAT
  • In stock: Next day delivery