FENNER SPRING CLIP CONNECTING LINK 50A-2 ANSI 5/8 INCH DUPLEX
Connective link
See technical informationReferences
Fenner:50A2/CL1-FENNER
Rubix:406A0353
Manufacturer :028N0270


Technical specifications
| Chain | ansi 50-2 (iso 10a-2) |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | duplex (2) |
Product details : FENNER SPRING CLIP CONNECTING LINK 50A-2 ANSI 5/8 INCH DUPLEX
Connecting link spring clip Fenner Classic ANSI 50-2 pitch 5/8"
Technical specifications
Attributes
| Chain | ansi 50-2 (iso 10a-2) |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | duplex (2) |
| Material | steel |
| Roller diameter | 10.15 mm |
| Type | spring clip link for ansi duplex roller chain |
Show UNSPSC/ECL@SS
£ 2.57 excl. VAT
/ Each
£ 3.08 incl. VAT
- Delivery usually within ( 2 ) days