High Performance Chain
Chain | Roller Chain |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 0,037 g |
---|---|
Chain | Roller Chain |
Chain pitch | 12.7 mm |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.7 mm |
Plate thickness | 1.55 mm |
Material | Iron Steel |
Type | Roller Chain |
Plate type | Straight |
Chain pin diameter | 4.45 mm |
In stock: Next day delivery