Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
PRESTO 720008 8.00MM HSS TAPER SHANK MACHINE REAMER BS328
PRESTO 720008 8.00MM HSS TAPER SHANK MACHINE REAMER BS328
BS328 Series 72000 High Speed Steel
References
presto:
720008.0
rubix:
2545576
Product details
Technical specifications
Product details : PRESTO 720008 8.00MM HSS TAPER SHANK MACHINE REAMER BS328
Presto Taper shank machine Reamers are the ideal choice when machining using a taper driven adaptor and they produce a H7 tolerance hole.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.89
excl. VAT
/
Each
£
35.87
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
TITEX F1352HUN-6.07 REAMING TOOLS HSS/-CO 5072687
TITEX F1352HUN-4.06 REAMING TOOLS HSS/-CO 5072448
TITEX F3234-8 REAMING TOOLS HSS/-CO 5073217
TITEX F1352HUN-11.52 REAMING TOOLS HSS/-CO 5072193
TITEX F1352HUN-4.76 REAMING TOOL 5072518
TITEX F1352HUN-9.77 REAMING TOOLS HSS/-CO 5073057
TITEX F1352HUN-11.08 REAMING TOOLS HSS/-CO 5072149
DORMER B1806.7 REAMER 6.70 MM 5986929
TITEX F1352HUN-9.62 REAMING TOOLS HSS/-CO 5073042
GUHRING 00490 017.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-6.82 REAMING TOOLS HSS/-CO 5072762
DORMER B18010.0 REAMER 10.00 MM 5986617
TITEX F1352HUN-4.26 REAMING TOOLS HSS/-CO 5072468
TITEX F1352-6.4 REAMING TOOLS HSS/-CO 5071901
TITEX F1352HUN-8.98 REAMING TOOLS HSS/-CO 5072978