Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00490 017.000 NC MACHINE REAMERS HSS-E
GUHRING 00490 017.000 NC MACHINE REAMERS HSS-E
HSS machine drill Gühring
References
gühring:
9004900170000
rubix:
285A3368
ean:
4031093702065
Technical specifications
Total length
175
mm
Product details
Technical specifications
Product details : GUHRING 00490 017.000 NC MACHINE REAMERS HSS-E
Technical specifications
Attributes
Total length
175
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.82
excl. VAT
/
Each
£
46.58
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
GUHRING 00405 028.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-10.75 REAMING TOOLS HSS/-CO 5072116
TITEX F1352HUN-4.21 REAMING TOOLS HSS/-CO 5072463
TITEX F1352HUN-9.78 REAMING TOOLS HSS/-CO 5073058
TITEX F1352HUN-9.69 REAMING TOOLS HSS/-CO 5073049
DORMER B9012.5 REAMER 2.50 MM 5986485
DORMER B9013.0 REAMER 3.00 MM 5986489
DOR CARBIDE REAMER 2.5
DORMER HSCO REAMER 13.0 B16113.0
TITEX F1352-10 REAMING TOOLS HSS/-CO 5071825
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 16.0 MM 702348
TITEX F1352HUN-1.65 REAMING TOOLS HSS/-CO 5072006
GUHRING 00405 026.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-7.65 REAMING TOOLS HSS/-CO 5072845
DOR HSCO REAMER 4.9