MECALINE 891071 SS REDUCING NIPPLE 1.1/2 X 1.1/4
STAINLESS STEEL REDUCING NIPPLE
See technical informationSee documentsReferences
Mecaline:891071
Rubix:253A0647
EAN:3660338437298


Technical specifications
| Connecting diameter | r1,1/2 '' |
|---|---|
| Connecting diameter 2 | r1,1/4 '' |
| Angle | straight |
Documents
Product details : MECALINE 891071 SS REDUCING NIPPLE 1.1/2 X 1.1/4
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
| Connecting diameter | r1,1/2 '' |
|---|---|
| Connecting diameter 2 | r1,1/4 '' |
| Angle | straight |
| Standard | AISI 316 |
Show UNSPSC/ECL@SS
£ 4.90 excl. VAT
/ Each
£ 5.88 incl. VAT
- In stock: Next day delivery