Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891092 SS BARREL NIPPLE 1.1/4 X 80 MM
MECALINE 891092 SS BARREL NIPPLE 1.1/4 X 80 MM
STAINLESS STEEL BARREL NIPPLE
References
mecaline:
891092
rubix:
253A0655
ean:
3660338437489
Technical specifications
Connecting diameter
1-1/4 in
Standard
iso 4144
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891092 SS BARREL NIPPLE 1.1/4 X 80 MM
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
1-1/4 in
Standard
iso 4144
Thickness
3.56
mm
Nominal pressure
20/14 bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.32
excl. VAT
/
Each
£
3.98
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
NERO HN12 3/4 BSP HEX NIPPLE
MECALINE 890979 CONE SEAT UNION F/F 1/2
MECALINE 890953 90 FEMALE ELBOW 1.1/2
MECALINE 891019 SS HEXAGON HEAD PLUG 3/8
MECALINE 890958 EQUAL TEE 3/8
MECALINE 890973 EQUAL CROSS 1.1/2
MECALINE 891063 SS REDUCING NIPPLE 3/4 X 3/8
MECALINE 891051 SS MALE HOSETAIL 3/4 X 20 MM
MECALINE 890967 EQUAL CROSS 1/4
MECALINE 891011 SS REDUCING BUSH 1.1/2 X 1.1/4
MECALINE 891029 SS 90 MALE/FEMALE ELBOW 3/8
PIPELINEPR EQUALTEEG316 P201-20
NERO 3/8 X 1/4 BSPT M/M HEX RED NIPPLE 150LB 316SS RN0604
SWAGELOK SS-6MO-3 UNION TEE 6MM
PARKER T BRANCH ETM12-316