MECALINE 858735 BULKHEAD FEMALE STRAIGHT FITTING 4-3/8IN


BULKHEAD FEMALE

References
mecaline:858735
rubix:216A1528
ean:3660338138058
BULKHEAD FEMALE STRAIGHT FITTING Material Body in H polymer 4-3/8G
brand logo
Technical specifications
MaterialNickel Plated Brass Body
Connection 1G3/8
See all Specifications

Product details : MECALINE 858735 BULKHEAD FEMALE STRAIGHT FITTING 4-3/8IN


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
MaterialNickel Plated Brass Body
Connection 1G3/8
Connection 24
Show UNSPSC/ECL@SS
£ 3.43 excl. VAT
/ Each
£ 4.12 incl. VAT
  • Usually arrives within 14 working days