References
Festo:VT-1/4-3-1/4
Rubix:121A7206
Manufacturer :9178
EAN:4052568020439

Technical specifications
| Material | steel, galvanized |
|---|---|
| Connection 1 | external thread bspp (g) |
Documents
Product details : FESTO 9178 HOLLOW BOLT VT-1/4-3-1/4
Hollow bolt VT-1/4-3-1/4 Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 52,27 g |
|---|---|
| Material | steel, galvanized |
| Connection 1 | external thread bspp (g) |
Show UNSPSC/ECL@SS
£ 28.80 excl. VAT
/ Each
£ 34.56 incl. VAT
- Usually arrives within 14 working days