References
SMC:KAH06-M5
Rubix:2606681
Manufacturer :KAH06-M5

Technical specifications
| Material | antistatic soft nylon;polyurethane (tube);nbr (seal);pbt (collet) |
|---|---|
| Connection 1 | 11.5 |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KAH06-M5 FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
Port Size Applicable Tube: M5X0.8
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
Port Size Applicable Tube: M5X0.8
Technical specifications
Attributes
| Material | antistatic soft nylon;polyurethane (tube);nbr (seal);pbt (collet) |
|---|---|
| Connection 1 | 11.5 |
| Max. service pressure | 10 bar |
| Profile | antistatic one-touch straight fitting (push-in tube to m5 male thread) |
| Connection 2 | gwint zewnętrzny m5 x 0,8 (metryczny iso) |
| Min. temperature | 0 °C |
| Max. temperature | 40 °C |
| Type of threading | metric |
| Min. service pressure | -1 bar |
Show UNSPSC/ECL@SS
£ 24.70 excl. VAT
/ 10 pieces
£ 29.64 incl. VAT
- Delivery usually within ( 4 ) days