References
IMI Norgren:237120038
Rubix:123A5785
Manufacturer :237120038


Technical specifications
| Material | nickel-plated steel |
|---|---|
| Connection 1 | female thread g3/8 (iso g) |
| Max. service pressure | 35 bar |
Product details : NORGREN 237120038 PLUG FEMALE THREAD G 3/8
Plug Female Thread G 3/8
Technical specifications
Attributes
| Material | nickel-plated steel |
|---|---|
| Connection 1 | female thread g3/8 (iso g) |
| Max. service pressure | 35 bar |
| Profile | series 237 (nominal ø 5.5 mm) |
| Connection 2 | spigot for quick coupling (series 237, nominal ø 5.5 mm) |
Show UNSPSC/ECL@SS
£ 10.20 excl. VAT
/ Each
£ 12.24 incl. VAT
- Usually arrives within 14 working days