NORGREN 160050048 FITT G1/2 PLUG FLANGE SPANNER
BSP and Hose Fittings
See technical informationSee documentsReferences
IMI Norgren:160050048
Rubix:80538300
Manufacturer :160050048


Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspp (g) |
| Max. service pressure | 18 bar |
Documents
Product details : NORGREN 160050048 FITT G1/2 PLUG FLANGE SPANNER
Plug G1/2
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspp (g) |
| Max. service pressure | 18 bar |
| Profile | iso g plug with flange (spanner) |
| Connection 2 | plug (blanking / no outlet connection) |
Show UNSPSC/ECL@SS
£ 2.97 excl. VAT
/ Each
£ 3.56 incl. VAT
- In stock: Next day delivery