SMC KQ2LE06-00A1 ONE-TOUCH FITTING


Bulkhead Male Elbow - KQ2LE*-00

References
smc:KQ2LE06-00A1
rubix:393A7352
manufacturer :KQ2LE06-00A1
brand logo
brand logo
Technical specifications
MaterialC3604, PBT, PP, 303 Stainless Steel
Connection 16 mm
See all Specifications

Product details : SMC KQ2LE06-00A1 ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material Applicable tubing from Ø 2 to Ø 16 Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2 Operating pressure range: -100 kPa to 1 MPa Fluid temperature: -5 to 60 °C, water: 0 to 40 °C With sealant.

Strengths

Bulkhead male elbow. Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2. Same diameter tubing.

Technical specifications


Attributes
MaterialC3604, PBT, PP, 303 Stainless Steel
Connection 16 mm
ProfileKQ2
Connection 26 mm
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 5.93 excl. VAT
/ Each
£ 7.12 incl. VAT
  • Usually arrives within 14 working days