References
Festo:CQ-28
Rubix:124A7243
Manufacturer :194586
EAN:4052568044503

Technical specifications
| Material | polyoxymethylene (pom) |
|---|---|
| Connection 1 | for tubing/tube o.d. 28 mm |
Documents
Product details : FESTO 194586 PUSH-IN CONNECTOR CQ-28
Push-in connector CQ-28 For high flow rates. Nominal size=24,9 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Material | polyoxymethylene (pom) |
| Connection 1 | for tubing/tube o.d. 28 mm |
| Profile | straight (tube-to-tube adapter) |
| Connection 2 | for tubing/tube o.d. 28 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 25.01 excl. VAT
/ Each
£ 30.01 incl. VAT
- Delivery usually within ( 6 ) days