FESTO 9420 BULKHEAD QUICK CONNECTOR SCK-PK-3
Bulkhead Quick Connector
See technical informationSee documentsReferences
Festo:SCK-PK-3
Rubix:122A5888
Manufacturer :9420
EAN:4052568020699

Documents
Product details : FESTO 9420 BULKHEAD QUICK CONNECTOR SCK-PK-3
Bulkhead quick connector SCK-PK-3 Metal version. Nominal size=2,4 mm, Assembly Position=Any, Pneumatic Connection=(* M6x0,75, * PK-3 with union Nut), Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information, housing=Aluminium
Technical specifications
Attributes
| Logistic Weight | 5,93 g |
|---|---|
| Material | aluminium |
| Connection 1 | ck connection 3mm |
Show UNSPSC/ECL@SS
£ 104.80 excl. VAT
/ 10 pieces
£ 125.76 incl. VAT
- Delivery usually within ( 16 ) days