Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859199 BULKHEAD UNION 5/8
MECALINE 859199 BULKHEAD UNION 5/8
BULKHEAD STRAIGHT PUSH-ON FITTING
References
mecaline:
859199
rubix:
216A2225
ean:
3660338142307
Technical specifications
Material
Nickel-plated brass
Connecting diameter
5 mm
Connecting diameter 2
5 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859199 BULKHEAD UNION 5/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
Nickel-plated brass
Connecting diameter
5 mm
Connecting diameter 2
5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.12
excl. VAT
/
Each
£
4.94
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE TEE UNION 12MM 859442
MECALINE 869663 TEE UNION 8
MECALINE 859205 BULKHEAD UNION 10/8-6/8
MECALINE 858686 TEE UNION 18
MECALINE 859198 BULKHEAD UNION 4/8
MECALINE 858607 UNION TEE 15X12.5
MECALINE TEE UNION 10MM 859441
MECALINE 858591 UNION ELBOW 4X2 7
MECALINE 858577 STRAIGHT UNION 10X8-6X4
MECALINE STRAIGHT UNION 4 859547
LEGRIS TUBE FERRULE 1827 08 00
MECALINE 859203 BULKHEAD UNION 8/6-6/8
MECALINE 859554 STRAIGHT UNION 16MM
MECALINE 858621 ELBOW UNION 16 NICKEL-PLATED BRASS
MECALINE 869421 ELBOW UNION 6 EQUAL