MECALINE 859203 BULKHEAD UNION 8/6-6/8
BULKHEAD STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859203
Rubix:216A2228
EAN:3660338142345
Documents
Product details : MECALINE 859203 BULKHEAD UNION 8/6-6/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connecting diameter | 8 mm |
| Connecting diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
- Usually arrives within 14 working days

