Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859205 BULKHEAD UNION 10/8-6/8
MECALINE 859205 BULKHEAD UNION 10/8-6/8
BULKHEAD STRAIGHT PUSH-ON FITTING
References
mecaline:
859205
rubix:
216A2220
ean:
3660338142369
Technical specifications
Material
nickel-plated brass
Connecting diameter
10 mm
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859205 BULKHEAD UNION 10/8-6/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
10 mm
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.80
excl. VAT
/
Each
£
6.96
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
AVENTICS 1829202004
MECALINE TEE UNION 12MM 859442
PARKER EO-UNION G16SCF
SMC KFH06-00-X2 INSERT EQUAL STRAIGHT 6MM
MECALINE 859559 BULKHEAD STRAIGHT FITTING 6 M10X1
MECALINE 859206 BULKHEAD UNION 10/8-8/8
LEGRIS TUBE FERRULE 1827 08 00
MECALINE 869383 UNION ELBOW 6X4
MECALINE 859562 BULKHEAD STRAIGHT FITTING 12
MECALINE STRAIGHT UNION 6859548
MECALINE 859499 ELBOW 6MM
MECALINE 858578 STRAIGHT UNION 10X8-8X6
MECALINE 869370 STRAIGHT UNION8X6
MECALINE 858592 UNION ELBOW 5X3
MECALINE 859434 INTERNAL BUSHING 15/12 5