Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859554 STRAIGHT UNION 16MM
MECALINE 859554 STRAIGHT UNION 16MM
UNION STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859554
rubix:
216A2716
ean:
3660338145537
Technical specifications
Material
Brass
Connecting diameter
16 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859554 STRAIGHT UNION 16MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter
16 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
12.54
excl. VAT
/
Each
Ā£
15.05
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
SMC KFE06-00-X2 INSERT FITTING
MECALINE 858621 ELBOW UNION 16 NICKEL-PLATED BRASS
MECALINE 858595 UNION ELBOW 15X12 5
MECALINE 858591 UNION ELBOW 4X2 7
MECALINE STRAIGHT UNION 12859551
MECALINE 858620 ELBOW UNION 15 NICKEL-PLATED BRASS
MECALINE 869664 TEE UNION 10
MECALINE 859555 STRAIGHT UNION 18 MM
MECALINE TEE UNION 16MM 859444
MECALINE 859503 ELBOW UNION 14MM
MECALINE INTERNAL BUSHING 8/6 859025
MECALINE 859506 ELBOW UNION 18MM
MECALINE 859198 BULKHEAD UNION 4/8
MECALINE 869663 TEE UNION 8
MECALINE 858607 UNION TEE 15X12.5