Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE TEE UNION 10MM 859441
MECALINE TEE UNION 10MM 859441
UNION TEE BRASS COMPRESSION FITTING
References
mecaline:
859441
rubix:
214A5374
ean:
3660338144479
Technical specifications
Material
Brass
Connecting diameter
10 mm
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE TEE UNION 10MM 859441
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter
10 mm
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
10.01
excl. VAT
/
Each
Ā£
12.01
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 869387 UNION TEE -6X4
MECALINE 869663 TEE UNION 8
SMC KFT10U-00 INSERT FITTING
MECALINE 859563 BULKHEAD STRAIGHT FITTING 14
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-10MM 1230 10
SMC KFH06-00-X2 INSERT EQUAL STRAIGHT 6MM
MECALINE 859504 ELBOW UNION 15MM
MECALINE STRAIGHT UNION 10859550
SMC KFG2T1008-00 INSERT FITTING
MECALINE 858612 STRAIGHT UNION 15 EQUAL
MECALINE 869372 STRAIGHT UNION 12X10
MECALINE 859200 BULKHEAD UNION 6/8
MECALINE 869405 STRAIGHT UNION 8
SMC KFT06-00-X2 INSERT EQUAL TEE 6MM
MECALINE 858579 STRAIGHT UNION 15X12 5