Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE TEE UNION 12MM 859442
MECALINE TEE UNION 12MM 859442
UNION TEE BRASS COMPRESSION FITTING
References
mecaline:
859442
rubix:
214A5375
ean:
3660338144486
Technical specifications
Material
brass
Connecting diameter
12 mm
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE TEE UNION 12MM 859442
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
brass
Connecting diameter
12 mm
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
13.15
excl. VAT
/
Each
Ā£
15.78
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859446 TEE UNION 20MM
MECALINE 859505 ELBOW UNION 16MM
MECALINE 869389 UNION TEE -10X8
MECALINE INTERNAL BUSHING 22/18 859028
MECALINE 858614 STRAIGHT UNION 18 EQUAL
MECALINE 869420 ELBOW UNION 4 EQUAL
MECALINE 859560 BULKHEAD STRAIGHT FITTING 8
MECALINE 859203 BULKHEAD UNION 8/6-6/8
MECALINE 858592 UNION ELBOW 5X3
MECALINE 859500 ELBOW UNION 8MM
MECALINE 858579 STRAIGHT UNION 15X12 5
MECALINE 869403 STRAIGHT UNION 4
MECALINE 858619 ELBOW UNION 14 NICKEL-PLATED BRASS
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-8MM 1230 8
MECALINE 869387 UNION TEE -6X4