Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 869421 ELBOW UNION 6 EQUAL
MECALINE 869421 ELBOW UNION 6 EQUAL
UNION ELBOW COMPRESSION FITTING
References
mecaline:
869421
rubix:
216A2536
ean:
3660338231575
Technical specifications
Material
Nickel-plated brass body
Connecting diameter
6 mm
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869421 ELBOW UNION 6 EQUAL
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Material
Nickel-plated brass body
Connecting diameter
6 mm
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
5.25
excl. VAT
/
Each
Ā£
6.30
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 869371 STRAIGHT UNION10X8
MECALINE 859559 BULKHEAD STRAIGHT FITTING 6 M10X1
MECALINE 858619 ELBOW UNION 14 NICKEL-PLATED BRASS
MECALINE 869384 UNION ELBOW 8X6
SMC KFE08N-00 INSERT FITTING
MECALINE 859627 CROSS UNION 10
MECALINE 859628 CROSS UNION 12
MECALINE 869385 UNION ELBOW 10X8
SMC KFG2T1613-00 INSERT FITTING
MECALINE TEE UNION 8MM 859440
MECALINE 869423 ELBOW UNION 10 EQUAL
MECALINE 859555 STRAIGHT UNION 18 MM
MECALINE 858605 UNION TEE 10X8-6X4
MECALINE INTERNAL BUSHING 4/2 859023
MECALINE 858611 STRAIGHT UNION 14 EQUAL