Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859207 BULKHEAD UNION 12/8
MECALINE 859207 BULKHEAD UNION 12/8
BULKHEAD STRAIGHT PUSH-ON FITTING
References
mecaline:
859207
rubix:
216A2222
ean:
3660338142383
Technical specifications
Material
Nickel-plated brass
Connecting diameter
12 mm
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859207 BULKHEAD UNION 12/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
Nickel-plated brass
Connecting diameter
12 mm
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.18
excl. VAT
/
Each
£
8.62
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
SMC KFE08N-00 INSERT FITTING
MECALINE 858604 UNION TEE 8X6-6X4
MECALINE 859203 BULKHEAD UNION 8/6-6/8
MECALINE 869370 STRAIGHT UNION8X6
LEGRIS BRS COMPRESN FITTING 0106 10 00
SMC KFG2T1613-00 INSERT FITTING
SMC KFT10U-00 INSERT FITTING
SMC KFT06-00-X2 INSERT EQUAL TEE 6MM
MECALINE 858605 UNION TEE 10X8-6X4
PARKER EO-MALE-STUD-CONN GE22LR1EDCF
MECALINE 858595 UNION ELBOW 15X12 5
MECALINE 858575 STRAIGHT UNION 6X4-5X3
MECALINE 869663 TEE UNION 8
PARKER 6RU4-316 REDUCING UNION 3/8 X 1/4 INCH
SMC KFE06-00-X2 INSERT FITTING