Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 858575 STRAIGHT UNION 6X4-5X3
MECALINE 858575 STRAIGHT UNION 6X4-5X3
UNION STRAIGHT PUSH-ON FITTING
References
mecaline:
858575
rubix:
216A2419
ean:
3660338136450
Technical specifications
Material
nickel-plated brass
Connecting diameter
6 mm
Connecting diameter 2
5 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858575 STRAIGHT UNION 6X4-5X3
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
6 mm
Connecting diameter 2
5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.83
excl. VAT
/
Each
£
4.60
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 858591 UNION ELBOW 4X2 7
MECALINE 859624 CROSS UNION 4
MECALINE 858613 STRAIGHT UNION 16 EQUAL
MECALINE 869371 STRAIGHT UNION10X8
MECALINE INTERNAL BUSHING 12/10 859027
SMC KFG2T0425-00 INSERT FITTING
MECALINE 858612 STRAIGHT UNION 15 EQUAL
MECALINE 858593 UNION ELBOW 8X6-6X4
MECALINE 869407 STRAIGHT UNION 12
MECALINE 858611 STRAIGHT UNION 14 EQUAL
PARKER EO-UNION G16SCF
MECALINE 858577 STRAIGHT UNION 10X8-6X4
MECALINE 859558 BULKHEAD STRAIGHT FITTING 4 M8X1
MECALINE 869383 UNION ELBOW 6X4
MECALINE 859203 BULKHEAD UNION 8/6-6/8