Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
SMC KFE06-00-X2 INSERT FITTING
SMC KFE06-00-X2 INSERT FITTING
KFE Bulkhead Union
References
smc:
KFE06-00-X2
rubix:
117A7411
manufacturer :
00295639
Technical specifications
Material
Brass
Connecting diameter
6 mm
See all Specifications
Product details
Technical specifications
Product details : SMC KFE06-00-X2 INSERT FITTING
Suitable for use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Technical specifications
Attributes
Material
Brass
Connecting diameter
6 mm
Max. temperature
150
°C
Min. temperature
-5
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.39
excl. VAT
/
Each
£
7.67
incl. VAT
Delivery usually within (
24
) days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 869384 UNION ELBOW 8X6
MECALINE 859434 INTERNAL BUSHING 15/12 5
MECALINE 858577 STRAIGHT UNION 10X8-6X4
MECALINE 869422 ELBOW UNION 8 EQUAL
MECALINE 859553 STRAIGHT UNION 15MM
MECALINE 858604 UNION TEE 8X6-6X4
MECALINE 869665 TEE UNION 12
MECALINE 869407 STRAIGHT UNION 12
MECALINE 859505 ELBOW UNION 16MM
MECALINE 858602 UNION TEE 4X2- 4X2.7
MECALINE 869421 ELBOW UNION 6 EQUAL
MECALINE STRAIGHT UNION 6859548
LEGRIS BRS COMPRESN FITTING 0106 10 00
SMC KFG2T0425-00 INSERT FITTING
PARKER EO-MALE-STUD-CONN GE22LR1EDCF