Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
SMC KFT06-00-X2 INSERT EQUAL TEE 6MM
SMC KFT06-00-X2 INSERT EQUAL TEE 6MM
KFT Union Tee
References
smc:
KFT06-00-X2
rubix:
113A9898
Technical specifications
Material
Brass
Connecting diameter
6 mm
See all Specifications
Product details
Technical specifications
Product details : SMC KFT06-00-X2 INSERT EQUAL TEE 6MM
Suitable for use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Technical specifications
Attributes
Material
Brass
Connecting diameter
6 mm
Service pressure
10Ā
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
6.79
excl. VAT
/
Each
Ā£
8.15
incl. VAT
Delivery usually within (
24
) days
Add to cart
Create PDF from product
Check our products from related categories
PARKER 6SC6-316 3/8IN X STRAIGHT UNION (720129)
MECALINE 858607 UNION TEE 15X12.5
SMC KFH06-00-X2 INSERT EQUAL STRAIGHT 6MM
MECALINE TEE UNION 14MM 859443
MECALINE STRAIGHT UNION 12859551
SMC KFE06-00-X2 INSERT FITTING
MECALINE STRAIGHT UNION 14859552
MECALINE 869661 TEE UNION 4
MECALINE INTERNAL BUSHING 10/8 859026
MECALINE 859507 ELBOW UNION 22MM
MECALINE 859553 STRAIGHT UNION 15MM
PARKER STRAIGHT UNION 4SC4-316
MECALINE 859208 BULKHEAD UNION 15/8
MECALINE 869384 UNION ELBOW 8X6
LEGRIS TUBE FERRULE 1827 08 00