• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,851)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. AVENTICS 1823391622

AVENTICS 1823391622

Series QR2-S, standard

See technical information

References

Aventics:1823391622
Rubix:273A0198
EAN:3661475918305
brand logo
brand logo

Product details : AVENTICS 1823391622


Plug connection

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KGT04-M5 BRANCH TEE 4MMSMC KQ2H06-02N ONE-TOUCH FITTINGAVENTICS 1823391574FESTO 153258 PUSH-IN SLEEVE QSH-8-6SMC KRV08-03S FLAME RESISTANT FITTINGFESTO 153357 PUSH-IN T-FITTING QSMT-1/8-6NORGREN 150690068 FITT G3/4F-R3/4-G3/4F TEE CONNNORGREN C00GE0600 PFITC 6MM IN-LINE FLOW CONTROLNORGREN C006A1208 PFITC 12-8-12MM TEE CONNECTORNORGREN 101150618 PFIT 6MM-R1/8 STR STEM ADAPTERNORGREN 431650418 4MM X 1/8 TEE ADAPT MALENORGREN C01251018 PFITC 10MM-R1/8 STR ADPTSMC AS1001F-06-X35 SPEED CONTROLLER (BLACK)SMC KQG2H06-02S STAINLESS STEEL ONE-TOUCH FITTINGNORGREN 102150628 STEM ADAPTER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap