References
Spartex:880571
Rubix:217A4704
EAN:3660338339417





Documents
Product details : SPARTEX 880571 BLACK BUNGEE CORD 8MM X 100M
Multi-strand, latex cover Multi-stand PP anti-UV treated cover.
Technical specifications
Attributes
| Length | 100 m |
|---|---|
| Diameter | 8 mm |
| Material | latex multi-stranded cores covered in pp multifilament anti-uv treated. |
Show UNSPSC/ECL@SS
£ 119.08 excl. VAT
/ Each
£ 142.90 incl. VAT
- In stock: Next day delivery
