SPARTEX 880578 WHITE POLYPROPYLENE HALYARD 2MM X 100M


White polypropylene halyard

References
spartex:880578
rubix:217A4783
ean:3660338339455
brand logo
brand logo
Technical specifications
Length100 m
Diameter2 mm
Materialpolypropylene
See all Specifications

Product details : SPARTEX 880578 WHITE POLYPROPYLENE HALYARD 2MM X 100M


Economical plait in 8 bobbins - quality standard treated anti-UV. Moderately flammable-melting point 170/175°-density 0.91. Resistant to acids, strong alkalis and ordinary solvents. Dissolves at high temperature in chlorinated solvents. Packaged as a bobbin
White polypropylene halyard 2mm spool 100m

Technical specifications


Attributes
Length100 m
Diameter2 mm
Materialpolypropylene
Breaking strength50 daN
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
  • Usually arrives within 14 working days