References
Dormer:P815C12.7X6.0
Rubix:2578957
EAN:7320760688120




Technical specifications
| Diameter | 12.7 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
Product details : DORMER P815C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814171
Technical specifications
Attributes
| Diameter | 12.7 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Length of cut | 32 mm |
| Total length | 77 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 67.61 excl. VAT
/ Each
£ 81.13 incl. VAT
- Usually arrives within 14 working days