References
INA:EGB0410-E40-Y
Rubix:238A3563
Manufacturer :0700378680000
EAN:4012802758627



Product details : INA EGB0410-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 0,76 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 5.5 mm |
| Width | 10 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 40.00 excl. VAT
/ 100 pieces
£ 48.00 incl. VAT
- Delivery usually within ( 7 ) days
