References
INA:EGB2030-E40-B-Y
Rubix:238A1501
Manufacturer :0708484240000
EAN:4012802755152

Product details : INA EGB2030-E40-B-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 24,39 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 23 mm |
| Width | 30 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 254.00 excl. VAT
/ 100 pieces
£ 304.80 incl. VAT
- Delivery usually within ( 7 ) days
