Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PRMF 505550 FLANGED BUSHING
SKF PRMF 505550 FLANGED BUSHING
Bushings, thrust washers and strips
References
skf:
PRMF 505550
rubix:
266A6658
manufacturer :
116218
ean:
7316571397368
Technical specifications
Inner diameter
50
mm
Outer diameter
55
mm
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PRMF 505550 FLANGED BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
191,4
g
Inner diameter
50
mm
Outer diameter
55
mm
Width
50
mm
Material
rolled bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.22
excl. VAT
/
Each
£
27.86
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB16080-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM 151712 E STRAIGHT BUSHING
BOWMAN PSM121816A51 BUSH
SKF PSM 182418 A51 SINTERED BRONZE BUSH
SKF PCM 323630 E STRAIGHT BUSHING
INA EGB7050-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM303425E PLAIN BEARING
SKF PCM 9095100 E STRAIGHT BUSHING
INA EGB2510-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB5060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB2225-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF BUSH PCM 050705 E
SKF GLYCODUR BUSH PCM 081006 E
INA EGB0306-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PWM 303640 BUSHING