References
INA:EGB11060-E40-Y
Rubix:238A4360
Manufacturer :0709109100000
EAN:4012802757859



Product details : INA EGB11060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 397,7 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 115 mm |
| Width | 60 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 27.06 excl. VAT
/ Each
£ 32.47 incl. VAT
- Delivery usually within ( 7 ) days
