References
Superseded Ref:EGB8040-E40-Z
INA:EGB8040-E40
Rubix:263A4277
Manufacturer :0979563250000
EAN:4064327933294

Product details : INA EGB8040-E40 BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 40 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 61.95 excl. VAT
/ 5 pieces
£ 74.34 incl. VAT
- Delivery usually within ( 7 ) days
