References
INA:EGB1825-E40-B-Y
Rubix:238A3495
Manufacturer :0708466000000
EAN:4012802755114

Product details : INA EGB1825-E40-B-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 11,6 g |
|---|---|
| Inner diameter | 18 mm |
| Outer diameter | 20 mm |
| Width | 25 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 191.00 excl. VAT
/ 100 pieces
£ 229.20 incl. VAT
- Delivery usually within ( 7 ) days
