References
INA:EGB125100-E40-Y
Rubix:238A3510
Manufacturer :0709506600000
EAN:4012802758436



Product details : INA EGB125100-E40-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 753,6 g |
|---|---|
| Inner diameter | 125 mm |
| Outer diameter | 130 mm |
| Width | 100 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 58.05 excl. VAT
/ Each
£ 69.66 incl. VAT
- Usually arrives within 14 working days
